Shop All Turning Tools
Crown Tools
Pepper Mill Tool
Mfr # 24162
Zoro # G304397902
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel, Brass & Wood
- Color Silver,Golden & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24162
- Zoro # G304397902
- UPC # 766565241622
- Country of Origin United Kingdom
- Category Turning Tools
Details
Material | Steel, Brass & Wood |
Color | Silver,Golden & Brown |
Description
Crown Tools PMT/1 Pepper Mill Tool is designed to create the perfect notch needed when making mills using the crush grind pepper or salt mechanisms. The blade is made from M2 high speed steel (Rockwell 62/64) and fitted with an ergonomically designed stained beech handle with heavy brass ferrule. The high speed steel blade gives up to six times the edge life of carbon tools. Blade length is 6-Inch. Handle length is 9 Inch and overall length is 15-Inch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 34-333 Utility Tub, 25" X 18" X 6" (34-333)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1305710608)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #21 (11051)
- ALLIED INTERNATIONAL Linesman Pliers, 7" (90532)
- CROWN TOOLS 8 Pc Woodturning Tool Set - Wooden Box (24116)
- CROWN TOOLS 8 Pc Woodturning Tool Set (24115)
- CROWN TOOLS 1/4 Inch Bead Forming Tool (24095)
- CROWN TOOLS Mini Spiraling & Texturing System (24662)
- CROWN TOOLS 3/16 Inch Diamond Parting Tool (24050)
- CROWN TOOLS 1/4 Inch 6mm Combo Left & Right Captive Ring Tool, 8-1/2 Inch 216mm Handle (24105)
- MICRO 100 Indexable Profile Turning Tool (10-3651)
- Crown Tools Indexable Tools