Shop All Squares, Bevels, and Stair Gauges
Crown Tools
Miniature Marking Gauge
Mfr # 23040
Zoro # G604401507
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass & Wood
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 23040
- Zoro # G604401507
- UPC # 766565230404
- Country of Origin United Kingdom
- Category Squares, Bevels, and Stair Gauges
Details
Material | Brass & Wood |
Color | Brown |
Description
Crown Tools 138M fine quality Miniature Marking Gauge is manufactured from the finest kiln dried Rosewood with brass thumbscrew.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/4" x 1" Annular Cutter (49-59-2025)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 1" (84388N)
- MILWAUKEE TOOL 3/4 in. x 10 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4330)
- DRILLCO 10-24, HSS TAPS SETS - 2000 (20A010CS)
- CROWN TOOLS 6 Inch Try Square, Rosewood (20135)
- CROWN TOOLS (1:8) Miniature Dovetail Square (23030)
- CROWN TOOLS Miniature Mortise & Marking Gauge (23045)
- CROWN TOOLS 4 Inch Try Square, Rosewood (20130)
- CROWN TOOLS Mortise Gauge with Screwslide (20160)
- CROWN TOOLS 7-1/2 Inch Miniature Bevel, Rosewood (20117)
- JOHNSON LEVEL & TOOL Framing Square, 24 x2 in, 1/8 to 1/16 Grad (CS9)
- Crown Tools Squares, Bevels, and Stair Gauges