Shop All Compasses
Crown Tools
Miniature Cutting Gauge, Rosewood
Mfr # 20153
Zoro # G004401688
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown & Golden
- Body Material Wood & Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 20153
- Zoro # G004401688
- UPC # 766565201534
- Country of Origin United Kingdom
- Category Compasses
Details
Color | Brown & Golden |
Body Material | Wood & Brass |
Description
Crown Tools 143 Rosewood Fine quality Miniature Cutting Gauge with brass thumbscrew. Quality rosewood cutting gauge has a steel cutting knife held in position with a brass wedge. The stem has a brass inlay wear strip and the head has brass rubbing strips. Unlike ordinary marking gauges, whose steel scribing pin is designed to mark along the grain, the cutting gauge is equipped with a cutting blade which will cleanly sever cross-grain fibers without tearing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-20 Carbon Steel Hex Die (DWTSH1-20)
- MASTER APPLIANCE Heating Element 750 Deg F 220V (HAS-016K)
- GEARWRENCH 3/8" Drive 90T Cushion Grip Locking Flex Head Ratchet (81267T)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 8"W (W408)
- CROWN TOOLS Adjustable Marking Gauge - Beech (20165)
- CROWN TOOLS Marking Gauge, Rosewood (20150)
- CROWN TOOLS Marking Gauge - Beech (20162)
- BIG HORN Marking Gauge 9-Inch with Knurled Brass Adjusting Screw (19256)
- SILVA Ranger Global US (544926)
- AMERICAN OUTDOOR BRANDS PRODUCTS BLK Lensatic Compass (20-310-DC45)
- GROZ Industrial Grade Compass, 6" (1550)
- Crown Tools Compasses