Shop All Mallets
Crown Tools
Lacquered Finish 18 oz Round Woodcarvers Mallet
Mfr # 22204
Zoro # G404394207
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Tools
- MFR # 22204
- Zoro # G404394207
- UPC # 766565222041
- Country of Origin United Kingdom
- Category Mallets
Details
Color | Brown |
Material | Wood |
Description
Crown Tools 104 fine quality Lacquered Finish 18-oz Round, 4-Inch diameter Woodcarvers Mallet is manufactured from the finest kiln dried beech.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact 1/2" Hammer Drill/Driver Kit (2607-22CT)
- MILWAUKEE TOOL 3/8 in. Drive 9/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-5625)
- DYNAMIC Tools 8 Piece 9" Long Loop Handle, Metric Hex Key Set, 2mm - 10mm (D043320)
- CLE-LINE 118° Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 3/8x4.5IN (C23289)
- GROZ Mallet, Double Face, Plastic, 1" dia. (32530)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Wood Handle (ABC10BWS)
- HALDER SIMPLEX Simplex 50 Mallet w/Black and Grey Rubb (3023.05)
- STAHLWILLE TOOLS Rubber composition hammer d.65 mm 527 g (70140002)
- GARLAND MFG CO Size 1 Rawhide Mallet (311-11001)
- DYNAMIC Tools 1.5lb Rubber Mallet, Hickory Handle (D041001)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Fiberglass Handle (ABC10BFBS)
- Crown Tools Hammers and Striking Tools