Shop All Putty & Joint Knives, Spatulas, Scrapers
Crown Tools
Cabinet Scraper Burnisher with Dark Stained Beechwood Handle
Mfr # 20260
Zoro # G004397936
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver,Brown & Golden
- Material Brass,Steel & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 20260
- Zoro # G004397936
- UPC # 766565202609
- Country of Origin United Kingdom
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Color | Silver,Brown & Golden |
Material | Brass,Steel & Wood |
Description
Crown Tools 377W Burnisher are required tools for cabinet scraper users. After scrapers have been squared with a mill file and fine sharpening stone, these hardened steel bladed tools turn over the thin cutting edge that make scrapers operate so effectively. This Crown round scraper burnisher features a polished HSS rod fitted with a comfortable dark stained beechwood handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP3/8)
- KNIPEX Insulated Tool Set, 5 pc. (9K 98 98 20 US)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 9 in Long, 6 in Short (54980)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (41211)
- CROWN TOOLS Cabinet Scraper Gooseneck (20186)
- CROWN TOOLS 2-1/2 Inch x 5 Inch Cabinet Scraper - Flat (20182)
- CROWN TOOLS Tools 20180PK 3 Inch x 6 Inch Cabinet Scraper, Carbon Steel, PK 2 (20180)
- CROWN TOOLS 2-1/2 Inch x 5 Inch Cabinet Scraper (Gooseneck, Rectangular & Curved) - Set of 3 (20188)
- HYDE Knife Putty Set 3Pc Plastic (05610)
- HYDE INDUSTRIAL BLADE SOLUTIONS Hyde Mfg 4971 5 In 1 Value Series Painters Tool (79423049712)
- RED DEVIL SCRAPER ZIP-A-WAY STIFF 3 IN (4209)
- Crown Tools Putty & Joint Knives, Spatulas, Scrapers