Shop All Squares, Bevels, and Stair Gauges
Crown Tools
9 Inch Try Square, Rosewood
Mfr # 20140
Zoro # G304401685
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood & Steel
- Color Silver & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 20140
- Zoro # G304401685
- UPC # 766565201404
- Country of Origin United Kingdom
- Category Squares, Bevels, and Stair Gauges
Details
Material | Wood & Steel |
Color | Silver & Brown |
Description
Crown Tools Rosewood 9" Try Square, Rosewood. Quality 9-Inch Try Square with rosewood handle is made with hardened, tempered, and blued steel blade. Fitted with brass, this tool is an accurate, attractive, traditional Sheffield product. Try squares are primarily used to measure the accuracy of a right angle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Masonry Chisel, 1/2 In. x 8 In. (10505)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1214BF5)
- SK PROFESSIONAL TOOLS Speed Handle, 1/4 " Dr, 14-1/2 " (40981)
- PROTO Screwdriver, T10 Tip, Torx Tip (JT10314RS)
- CROWN TOOLS 4 Inch Try Square, Rosewood (20130)
- CROWN TOOLS Miniature Mortise & Marking Gauge (23045)
- CROWN TOOLS (1:8) Miniature Dovetail Square (23030)
- CROWN TOOLS 7-1/2 Inch Miniature Bevel, Rosewood (20117)
- CROWN TOOLS 6 Inch Try Square, Rosewood (20135)
- CROWN TOOLS Mortise Gauge with Screwslide (20160)
- EMPIRE LEVEL 36" x 1" Aluminum Straight Edge (403)
- Crown Tools Squares, Bevels, and Stair Gauges