Shop All Chisels
Crown Tools
4 Pieces Butt Chisel Set
Mfr # 21005
Zoro # G704394150
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel,Wood & Brass
- Color Silver,Golden & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Tools
- MFR # 21005
- Zoro # G704394150
- UPC # 766565210055
- Country of Origin United Kingdom
- Category Chisels
Details
Material | Steel,Wood & Brass |
Color | Silver,Golden & Brown |
Description
Crown Tools 174RB 4 piece boxed butt chisel set. These small, fine quality Crown Butt Chisels are ideal for very precise hand cutting and pairing of joints. The overall length of the chisel is 6-Inch 152mm, with a 3-1/2-Inch 89-mm blade and a 2-1/2-Inch 63-mm handle. Set of four include 1/4-Inch, 1/2-Inch, 3/4-Inch, and 1-Inch. Rosewood handles with brass ferrule. Packaged in attractive cardboard display box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING EZ View DRO, 24" - 35-724-P+ (35-724-P+)
- VEGA Hex 5Mm Power Bit x 3-1/2 (190H050A)
- IRWIN 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (274107)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0920BF25)
- CROWN TOOLS 3/8 Inch 10 mm Skew Chisel (22230)
- CROWN TOOLS 3/4 Inch Oval Skew Chisel (24130)
- CROWN TOOLS 1/8 Inch - 3 mm Skew Chisel (22220)
- CROWN TOOLS 1/4 Inch Bevel Edge, Shatterproof Handle (21035)
- CROWN TOOLS 3/4 Inch Bevel Edge, Shatterproof Handle (21045)
- CROWN TOOLS 1/2 Inch Bevel Edge, Shatterproof Handle (21040)
- DASCO 3/4 In. x 12 In. Cold Chisel (0410-0)
- Crown Tools Chisels