Shop All Turning Tools
Crown Tools
3/8 Inch Three Point Tool
Mfr # 24092
Zoro # G604397893
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass & Wood
- Color Silver,Golden & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24092
- Zoro # G604397893
- UPC # 766565240922
- Country of Origin United Kingdom
- Category Turning Tools
Details
Material | Steel, Brass & Wood |
Color | Silver,Golden & Brown |
Description
Crown Tools 271DA unique multi-purpose 3/8-Inch Three Point Tool. It is ideal for both beginners and experienced wood turners. This tool can be used as a skew, and is also suitable for faceplate and spindle work. Made from M2 High Speed Steel (Rockwell 62/64) and fitted with an ergonomically designed stained beechwood handle with heavy duty brass ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Precision Fiber Optic Stripper 0.18 - 0.33 mm (ST-300)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-3/32" L (ZM60)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15307)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 1-1/8" x 29"L, SDS Max (DXS5062)
- CROWN TOOLS 1/2 Inch Ring Tool (24085)
- CROWN TOOLS 1/4 Inch Bead Forming Tool (24095)
- CROWN TOOLS 8 Pc Woodturning Tool Set - Wooden Box (24116)
- CROWN TOOLS 5 Pieces Carbon Steel Woodturning Set (24270)
- CROWN TOOLS 8 Pc Woodturning Tool Set (24115)
- CROWN TOOLS 3/16 Inch Diamond Parting Tool (24050)
- MICRO 100 Indexable Thru-Turning Tool (10-3157)
- Crown Tools Turning Tools