Shop All Wood Chisels
Crown Tools
3/8 Inch PM Short Bowl Gouge
Mfr # 25028
Zoro # G104388858
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black,Silver & Golden
- Material Metal & Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 25028
- Zoro # G104388858
- UPC # 766565250280
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Black,Silver & Golden |
Material | Metal & Brass |
Description
Crown Tools 241SPM 3/8-Inch Powder Metallurgy Short Bowl is one of Crowns exclusive new range of 'elite' Pro-PM turning chisels. Made from an advanced Powder Metal, the molten steel has been compressed and sintered, giving the tool a cutting edge which lasts up to four or five times that of a conventional High Speed Steel tool. The chisel is hardened to between 66-Degrees and 68-Degrees Rockwell, enabling the tools to have a vastly superior wear resistance, excellent grindability, superior toughness, a high working hardness and a high retention of hardness. The ergonomically designed stained black ash handle fitted to this tool makes the finished chisel unbeatable. 12-1/2-Inch 317-mm Black Ash Handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 8 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-8)
- SUNEX Rolling Head Pry Bar Set, 4 pcs. (9804)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 12 Inch Strap Wrench (1301200)
- BOSCH Natural Stone Tile Bit, 3/16" (NS200)
- CROWN TOOLS 1/4 Inch Bowl Gouge (24145)
- CROWN TOOLS 1/2 Inch 13mm Bowl Gouge, 14 Inch 354mm Handle, Walleted (24035)
- CROWN TOOLS 3/8 Inch 10mm Bowl Gouge, 14 Inch 354mm Handle, Walleted (24030)
- CROWN TOOLS 1/2-Inch 13-mm Powder Metallurgy Spindle Gouge (25020)
- CROWN TOOLS 3/8 Inch PM Ellsworth Signature Gouge (25151)
- CROWN TOOLS 1/2 Inch Mortise Chisel (21010)
- CROWN TOOLS 3/8 Inch PM Bowl Gouge (25030)
- Crown Tools Wood Chisels