Shop All Wood Chisels
Crown Tools
3/8 Inch PM Ellsworth Signature Gouge
Mfr # 25151
Zoro # G904389130
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black,Silver & Golden
- Material Metal & Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Tools
- MFR # 25151
- Zoro # G904389130
- UPC # 766565251515
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Black,Silver & Golden |
Material | Metal & Brass |
Description
Crown Tools 241EPMW 3/8 Inch Powder Metallurgy Ellswroth Signature Gouge was developed in conjunction with David Ellsworth and is one of Crowns exclusive new range of 'elite' Pro-PM turning chisels. Made from an advanced Powder Metal, the molten steel has been compressed and sintered, giving the tool a cutting edge which lasts up to four/five times that of a conventional High Speed Steel tool. The chisel is hardened to between 66 degrees and 69 degrees Rockwell, enabling the tools to have a vastly superior wear resistance, excellent grindability, superior toughness, a high working hardness and a high retention of hardness. The ergonomically designed stained black ash handle fitted to this tool makes the finished chisel unbeatable. 16-Inch Black Ash Handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80252D2B103175)
- HOMAK Homak HT06806005 5 Piece Pliers Set (HT06806005)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi, Bulk (372614BB)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0551)
- CROWN TOOLS 1/8 Inch - 3 mm V Tool (22370)
- CROWN TOOLS 1/4 Inch Dog Leg Corner Cleaning Chisels (21030)
- CROWN TOOLS 3/8 Inch 10mm Detail Gouge, 12-1/2 Inch 317mm Handle, Walleted (24027)
- CROWN TOOLS 3/4 Inch Round Nose Scraper (24056)
- CROWN TOOLS 1 Inch PM Bowl Gouge (25039)
- CROWN TOOLS 3/4 Inch 19mm Roughing Out Gouge, 8-1/2 Inch 216mm Handle, Walleted (24000)
- CROWN TOOLS 3/8 Inch Mortise Chisel (21009)
- Crown Tools Wood Chisels