Shop All Wood Chisels
Crown Tools
3/8 Inch Mortise Chisel
Mfr # 21009
Zoro # G204397910
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel & Wood
- Handle Color Silver & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Tools
- MFR # 21009
- Zoro # G204397910
- UPC # 766565210093
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Material | Steel & Wood |
Handle Color | Silver & Brown |
Description
Crown Tools 1763 3/8" Mortise Chisel from Crown. Hot forged from high carbon steel, taper ground with Beechwood handle and a steel loop at the striking end to reduce mushrooming. A leather washer is fitted between the handle and the blade to absorb shock.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE #34 Cobalt 135 Deg. Jobber Length Drill Bit (C23400)
- MICRO 100 Triangle Turning Insert, Triangle, 2, TCMT, 1 (50-1300)
- INGERSOLL-RAND Impact Wrench Fitting (130SR-188)
- KRAFT TOOL Economy Tool Bag, 13" x 20 (WL050)
- CROWN TOOLS 5/16 Inch Mortise Chisel (21008)
- CROWN TOOLS 1/8 Inch - 3 mm Straight Gouge (22270)
- CROWN TOOLS 3/8 Inch PM Bowl Gouge (25030)
- CROWN TOOLS 1/2 Inch PM Bowl Gouge (25035)
- CROWN TOOLS Pair 1/2 Inch Skew Wood Chisels (21060)
- CROWN TOOLS 3/4 Inch PM Bowl Gouge (25037)
- CROWN TOOLS 3/4 Inch Round Nose Scraper (24056)
- Crown Tools Cutting and Shaping Tools