Shop All Wood Chisels
Crown Tools
3/8 Inch M42 Spindle Gouge, 10 Inch Black Ash Handle
Mfr # 25310
Zoro # G804388578
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black,Golden & Gray
- Material Brass,Steel & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 25310
- Zoro # G804388578
- UPC # 766565253106
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Black,Golden & Gray |
Material | Brass,Steel & Wood |
Description
Crown Tools 236RAZW 3/8" M42 Spindle Gouge, 10" Handle. These tools will remain sharp during long periods of demanding professional use. They are finely polished inside and the bevel is carefully ground.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- PROTO 3/4 in Drive Impact Socket 35 mm Size, Deep Socket, black oxide (J07535MLT)
- WILTON Machine Vise, 2-1/2 Deep, 7-1/2 in Open (12375)
- JACOBS JKP 130-J6 High Precision Keyless 13mm Chuck (9684)
- CROWN TOOLS 1 Inch PM Bowl Gouge (25039)
- CROWN TOOLS 1/16 Inch - 1.5mm Veiner Gouge (22330)
- CROWN TOOLS 1/4 Inch Mortise Chisel (21007)
- CROWN TOOLS 3/4 Inch 19mm Spindle Gouge, 8-1/2 Inch 216mm Handle, Walleted (24025)
- CROWN TOOLS 1/4 Inch Dog Leg Corner Cleaning Chisels (21030)
- CROWN TOOLS 1/2 Inch - 13 mm Straight Gouge (22290)
- CROWN TOOLS 1/8 Inch - 3 mm V Tool (22370)
- Crown Tools Wood Chisels