Shop All Wood Chisels
Crown Tools
3/8 Inch Ellsworth Signature Gouge
Mfr # 24151
Zoro # G004389061
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Silver,Golden & Brown
- Material Steel, Brass & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24151
- Zoro # G004389061
- UPC # 766565241516
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Silver,Golden & Brown |
Material | Steel, Brass & Wood |
Description
Crown Tools 241E 3/8 Inch Ellsworth Sig Gouge was developed in conjunction with David Ellsworth. It is made from M2 High Speed Steel (Rockwell 62/64) and fitted with an ergonomically designed 17-1/2-Inch stained Beechwood handle with heavy duty brass ferrule. Gives up to six times the edge life of carbon tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS54JN)
- MITUTOYO Rule, Steel, Length (In.): 18" (182-242)
- SPEEDAIRE Air Belt Sander, 20,000 rpm (21AC03)
- CRESCENT 4" Adjustable Cushion Grip Wrench - Carded (AC24CVS)
- CROWN TOOLS 3/8 Inch 10 mm Spoon Bit Gouge (22360)
- CROWN TOOLS 12 Pieces Woodcarving Set - Display Cardboard Box (22410)
- CROWN TOOLS 5/8 Inch Mortise Chisel (21012)
- CROWN TOOLS 1/2 Inch M42 Bowl Gouge Side Grind 16 Inch Handle (25302) (25302)
- CROWN TOOLS 1/4 Inch M42 Bowl Gouge Standard Grind, 17 Inch Handle (25313)
- CROWN TOOLS 3/4 Inch Bowl Gouge (24037)
- TWO CHERRIES 4-Piece Carving Tool Set (515-3424)
- Crown Tools Cutting and Shaping Tools