Shop All Wood Chisels
Crown Tools
3/8 Inch 10mm Spindle Gouge, 8-1/2 Inch 216mm Handle, Walleted
Mfr # 24015
Zoro # G204389250
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Silver,Golden & Brown
- Material Carbon Steel & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24015
- Zoro # G204389250
- UPC # 766565240151
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Silver,Golden & Brown |
Material | Carbon Steel & Wood |
Description
Crown Tools 236W 3/8" Spindle Gouge. This quality Spindle Gouge is hot forged and ground and finished by hand from M2 High Speed Steel (Rockwell 62/64), which gives up to six times the edge life of carbon tools. It is fitted with an ergonomically designed stained 8-1/2-Inch 216-mm Beechwood handle with heavy duty brass ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54547)
- KODIAK CUTTING TOOLS 0.020 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522847)
- PLATT Gray Padded Divider Case, 19"L x 14-1/4"W x 9-1/4"D (928TG-CB)
- VULCAN Hammer Curved Claw Fbrgls 16Oz (JL60314)
- CROWN TOOLS 1/2 Inch Round Nose Scraper (24055)
- CROWN TOOLS Pair 1/2 Inch Skew Wood Chisels (21060)
- CROWN TOOLS 3/4 Inch - 19 mm Bent Gouge (22340)
- CROWN TOOLS 1/2 Inch PM Bowl Gouge (25035)
- CROWN TOOLS 1/8 Inch - 3mm Straight Gouge (22310)
- CROWN TOOLS 1/4 Inch Bowl Gouge (24145)
- IRWIN Wood Chisel Set, 4 PC, 1/4 To 1 In Tip (M444S4)
- Crown Tools Cutting and Shaping Tools