Shop All Turning Tools
Crown Tools
3/8 Inch 10mm Bead Forming Tool, 8-1/2 Inch 216mm Handle, Walleted
Mfr # 24100
Zoro # G804397938
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel, Brass & Wood
- Color Silver,Golden & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24100
- Zoro # G804397938
- UPC # 766565241004
- Country of Origin United Kingdom
- Category Turning Tools
Details
Material | Steel, Brass & Wood |
Color | Silver,Golden & Brown |
Description
Crown Tools 276AW 3/8" 10mm Bead Forming Tool with 8-1/2" 216mm Beechwood handle is the perfect tool for cutting accurate beads exactly the same size every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Back-Out Punch, w/ Handle, 3/4 x 15 In L (BO750)
- AMERICAN SAFETY TECHNOLOGIES Folding Utility Knife, 65-0203 (65-0203)
- GOLDBLATT INDUSTRIES 7 PC Drywall Repair Kit (G05975)
- LINK Ua3-U3R Type HSS Centerdrill (30-L2-200)
- CROWN TOOLS 5 Pieces Carbon Steel Woodturning Set (24270)
- CROWN TOOLS 1/2 Inch Ring Tool (24085)
- CROWN TOOLS 1/4 Inch Bead Forming Tool (24095)
- CROWN TOOLS 8 Pc Woodturning Tool Set - Wooden Box (24116)
- CROWN TOOLS Woodturning Wood Lathe 1/16†Thin Parting Tool (24045)
- CROWN TOOLS 8 Pc Woodturning Tool Set (24115)
- MICRO 100 Indexable Profile Turning Tool (10-3642)
- Crown Tools Turning Tools