Shop All Wood Chisels
Crown Tools
3/8 Inch - 10 mm Straight Gouge
Mfr # 22300
Zoro # G204397873
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Siver,Golden & Brown
- Material Carbon Steel,Brass,Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 22300
- Zoro # G204397873
- UPC # 766565223000
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Siver,Golden & Brown |
Material | Carbon Steel,Brass,Wood |
Description
Crown Tools 2223 fine quality 3/8-Inch 10-mm Skew Chisel is hot forged from the finest carbon steel, hardened and tempered to achieve a Rockwell hardness of 57/60. The blade is hand ground in the traditional manner, fitted with attractive brass ferruled beechwood handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-104375B)
- M.A. FORD 1/4 in Size, Carbide, Straight Shank (20525000T)
- CRAWFORD PRODUCTS 36Rail Wall Rack8Hook (36360-6)
- DASCO PRO Cold Chisel, 3/4" Tip x 12" L (410)
- CROWN TOOLS 3/4 Inch 19mm Roughing Out Gouge, 8-1/2 Inch 216mm Handle, Walleted (24000)
- CROWN TOOLS 1/2 Inch Detail Gouge (24028)
- CROWN TOOLS 3/8 Inch 10 mm Spoon Bit Gouge (22360)
- CROWN TOOLS 1/4 Inch Dog Leg Corner Cleaning Chisels (21030)
- CROWN TOOLS 1/4 Inch Mortise Chisel (21007)
- CROWN TOOLS 1/4 Inch M42 Bowl Gouge Standard Grind, 17 Inch Handle (25313)
- CROWN TOOLS 3/8 Inch M42 Bowl Gouge Standard Grind, 16 Inch Handle (25315)
- Crown Tools Cutting and Shaping Tools