Shop All Wood Chisels
Crown Tools
3/8 Inch - 10 mm Square Chisel
Mfr # 22210
Zoro # G504397900
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Color Siver,Golden & Brown
- Material Carbon Steel,Brass,Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 22210
- Zoro # G504397900
- UPC # 766565222102
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Siver,Golden & Brown |
Material | Carbon Steel,Brass,Wood |
Description
Crown Tools 2221 fine quality 3/8-Inch 10-mm Square Chisel is hot forged from the finest carbon steel, hardened and tempered to achieve a Rockwell hardness of 57/60. The blade is hand ground in the traditional manner, fitted with attractive brass ferruled Beechwood handle, these tools also enable access to positions where normal chisels cannot work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 5/8" x 12"L (01282)
- DEWALT 20.0 1/2" Impact Wrench (DCF896HB)
- KEYSCO TOOLS Taper Punch, Length 8 In, Brass (77243)
- MAKITA 12V max CXT® 2.0Ah Battery, 2/pk (BL1021B-2)
- CROWN TOOLS Beaver Deep Swan Neck Tool (24154)
- CROWN TOOLS 1/8 Inch - 3 mm V Tool (22370)
- CROWN TOOLS 1/2 Inch Round Nose Scraper (24055)
- CROWN TOOLS 1/2 Inch Detail Gouge (24028)
- CROWN TOOLS 3/8 Inch 10 mm Spoon Bit Gouge (22360)
- CROWN TOOLS Pair 1/2 Inch Skew Wood Chisels (21060)
- CROWN TOOLS 1 Inch PM Bowl Gouge (25039)
- Crown Tools Cutting and Shaping Tools