Shop All Wood Chisels
Crown Tools
3/8-Inch 10-mm Powder Metallurgy Spindle Gouge
Mfr # 25015
Zoro # G004388972
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal & Brass
- Handle Color Black,Silver & Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 25015
- Zoro # G004388972
- UPC # 766565250150
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Material | Metal & Brass |
Handle Color | Black,Silver & Golden |
Description
Crown Tools 236PM 3/8-Inch 10-mm Powder Metallurgy Spindle Gouge is one of Crowns exclusive new range of 'elite' Pro-PM turning chisels. Made from an advanced Powder Metal, the molten steel has been compressed and sintered, giving the tool a cutting edge which lasts up to four or five times that of a conventional High Speed Steel tool. The chisel is hardened Rockwell, enabling the tools to have a vastly superior wear resistance, excellent grindability, superior toughness, a high working hardness and a high retention of hardness. The ergonomically designed stained black ash handle fitted to this tool makes the finished chisel unbeatable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* Brushless Cordless 1/2 in. Drill/Driver Kit (PCCK607LB)
- DRILL AMERICA 2-3/16in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-3/16)
- BOSTITCH CROWN STAPLER 7/32"" 18GA (SX1838K)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X40)
- CROWN TOOLS 1/4 Inch M42 Bowl Gouge Side Grind 18 Inch Handle (25300) (25300)
- CROWN TOOLS Pair 1/2 Inch Skew Wood Chisels (21060)
- CROWN TOOLS 12 Pieces Woodcarving Set - Display Cardboard Box (22410)
- CROWN TOOLS 3/4 Inch 19mm Spindle Gouge, 8-1/2 Inch 216mm Handle, Walleted (24025)
- CROWN TOOLS 1/2 Inch Detail Gouge (24028)
- CROWN TOOLS 3/4 Inch Bowl Finishing Scraper (25323)
- CENTURY DRILL & TOOL Wood Chisel Professional Blade Width 1-1/2" Blade Length 3" (72318)
- Crown Tools Cutting and Shaping Tools