Shop All Wood Chisels
Crown Tools
3/4 Inch Square End Scraper
Mfr # 25321
Zoro # G104394019
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black,Silver & Golden
- Material Brass,Steel & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Tools
- MFR # 25321
- Zoro # G104394019
- UPC # 766565253212
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Black,Silver & Golden |
Material | Brass,Steel & Wood |
Description
Crown Tools 254RAZW 3/4" Square End Scraper. These tools will remain sharp during long periods of demanding professional use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3 X 1 15/16 X 1/4 Square Recess Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK (793209)
- VERMONT GAGE Pin Gage, Minus, 0.117 In, Black (911211700)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-7/8" 48MM 1887 (C25081)
- WESTWARD 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (5MT37)
- CROWN TOOLS 1/2 Inch Round Nose Scraper (24055)
- CROWN TOOLS Woodturning 3/4 Inch Roughing Gouge (24158)
- CROWN TOOLS Mini Revolution Scraper (24800)
- CROWN TOOLS 1/2 Inch PM Bowl Gouge (25035)
- CROWN TOOLS 3/8 Inch Bent Gouge (22350)
- CROWN TOOLS 3/4 Inch 19mm Roughing Out Gouge, 8-1/2 Inch 216mm Handle, Walleted (24000)
- TOLSEN Wood Chisel 1 1/2 Industrial CR-V, Pro Grip Handle, 1 1/2 (25075)
- Crown Tools Cutting and Shaping Tools