Shop All Wood Chisels
Crown Tools
3/4 inch Side Cut Diamond Scraper
Mfr # 24062
Zoro # G704394013
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass & Wood
- Handle Color Silver,Golden & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24062
- Zoro # G704394013
- UPC # 766565240625
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Material | Steel, Brass & Wood |
Handle Color | Silver,Golden & Brown |
Description
Crown Tools 266 3/4 inch Side Cut Diamond Scraper is specifically designed for finishing the bottoms of bowls and boxes. It also will help to undercut the shoulder of vessels. 8-1/2-Inch 216-mm Beechwood Handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metric Plain Hex Key, 12 mm Tip Size, 4 27/32 in Long, 12 mm Short (54TU73)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- PROTO 6 1/16 in Proto Needle Nose Plier Plastisol Grip Handle (J222G)
- CLEVELAND Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14577)
- CROWN TOOLS Woodturning 3/4 Inch Roughing Gouge (24158)
- CROWN TOOLS 1 Inch PM Bowl Gouge (25039)
- CROWN TOOLS 1/4 Inch Mortise Chisel (21007)
- CROWN TOOLS 3/4 Inch - 19 mm Bent Gouge (22340)
- CROWN TOOLS Beaver Deep Swan Neck Tool (24154)
- CROWN TOOLS 3/8 Inch 10mm Detail Gouge, 12-1/2 Inch 317mm Handle, Walleted (24027)
- CROWN TOOLS 3/8 Inch Bent Gouge (22350)
- Crown Tools Cutting and Shaping Tools