Shop All Wood Chisels
Crown Tools
3/4 Inch PM Square End Scraper
Mfr # 25137
Zoro # G504394022
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black,Silver & Golden
- Material Metal & Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 25137
- Zoro # G504394022
- UPC # 766565251379
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Black,Silver & Golden |
Material | Metal & Brass |
Description
Crown Tools 254PM 3/4 Inch Powder Metallurgy Square End Scraper is one of Crowns exclusive new range of 'elite' Pro-PM turning chisels. Made from an advanced Powder Metal, the molten steel has been compressed and sintered, giving the tool a cutting edge which lasts up to four or five times that of a conventional High Speed Steel tool. The chisel is hardened to between 66-Degrees and 68-Degrees Rockwell, enabling the tools to have a vastly superior wear resistance, excellent grindability, superior toughness, a high working hardness and a high retention of hardness. The ergonomically designed stained black ash handle fitted to this tool makes the finished chisel unbeatable. 12-1/2-Inch 317-mm Black Ash Handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Blade, Steel, 3 3/4" L (MM610U)
- KRAFT TOOL Curved Blade Squeegee Head w/Thre, 24 (GG224C-01)
- DAYTON Morse Taper Drift Tool, #2, #3, #4 & #5 (2XUU6)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-13, Form: B, With Locknut (K0637.10508A5)
- CROWN TOOLS 3/8 Inch Mortise Chisel (21009)
- CROWN TOOLS 1/16 Inch - 1.5mm Veiner Gouge (22330)
- CROWN TOOLS 1 Inch PM Bowl Gouge (25039)
- CROWN TOOLS 3/8 Inch 10mm Detail Gouge, 12-1/2 Inch 317mm Handle, Walleted (24027)
- CROWN TOOLS 3/4 Inch Bowl Finishing Scraper (25323)
- CROWN TOOLS 1/2 Inch 13mm Bowl Gouge, 14 Inch 354mm Handle, Walleted (24035)
- PROTECTIONPRO 1 in. Professional Wood Chisel (PR135407)
- Crown Tools Cutting and Shaping Tools