Shop All Chisels
Crown Tools
3/4 Inch PM Skew Chisel
Mfr # 25069
Zoro # G104389237
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal & Brass
- Color Black,Silver & Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 25069
- Zoro # G104389237
- UPC # 766565250693
- Country of Origin United Kingdom
- Category Chisels
Details
Material | Metal & Brass |
Color | Black,Silver & Golden |
Description
Crown Tools 270APM 3/4 Inch Powder Metallurgy Skew Scraper is one of Crowns exclusive new range of 'elite' Pro-PM turning chisels. Made from an advanced Powder Metal, the molten steel has been compressed and sintered, giving the tool a cutting edge which lasts up to four or five times that of a conventional High Speed Steel tool. The chisel is hardened to between 66-Degrees and 68-Degrees Rockwell, enabling the tools to have a vastly superior wear resistance, excellent grindability, superior toughness, a high working hardness and a high retention of hardness. The ergonomically designed stained black ash handle fitted to this tool makes the finished chisel unbeatable. 12-1/2-Inch 317-mm Black Ash Handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-9/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-9/32)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/64 (C30505)
- TRICORBRAUN 5 cc Blue PP Plastic Round Short Handled Scoop 3.0" Total Length (033334)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 3 1/4 in Long, 1 1/8 in Short, 10 PK (16116)
- CROWN TOOLS 3/8 Inch 10 mm Skew Chisel (22230)
- CROWN TOOLS Corner Chisel (21070)
- CROWN TOOLS 1/2 Inch Square Chisel (24075)
- CROWN TOOLS 1/8 Inch - 3 mm Skew Chisel (22220)
- CROWN TOOLS 1/2 Inch Bevel Edge, Shatterproof Handle (21040)
- CROWN TOOLS 3/4 Inch Oval Skew Chisel (24130)
- DASCO PRO Plugging Chisel, 3/16" Tip x 10" L (476)
- Crown Tools Chisels