Shop All Wood Chisels
Crown Tools
3/4 Inch PM Round Nose Scraper
Mfr # 25056
Zoro # G604394007
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black,Silver & Golden
- Material Metal & Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 25056
- Zoro # G604394007
- UPC # 766565250563
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Black,Silver & Golden |
Material | Metal & Brass |
Description
Crown Tools 261PM 3/4 Inch Powder Metallurgy Round Nose Scraper is one of Crowns exclusive new range of 'elite' Pro-PM turning chisels. Made from an advanced Powder Metal, the molten steel has been compressed and sintered, giving the tool a cutting edge which lasts up to four or five times that of a conventional High Speed Steel tool. The chisel is hardened to between 66-Degrees and 69-Degrees Rockwell, enabling the tools to have a vastly superior wear resistance, excellent grindability, superior toughness, a high working hardness and a high retention of hardness. The ergonomically designed stained black ash handle fitted to this tool makes the finished chisel unbeatable. 12-1/2-Inch 317-mm Black Ash Handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 9 in. Magnetic Torpedo Level (581-9)
- MAKITA Jig Saw Blade, T Shank, HCS, 4-1/8" x 8TPI, 5/pk (792429-1)
- SUNEX Wrench Set, Adjustable, 10", 8", 2 pcs. (9617)
- DRILLCO 14mm x 1.5, Metric Tap Set (28E140BS)
- CROWN TOOLS 1/2 Inch M42 Bowl Gouge Side Grind 16 Inch Handle (25302) (25302)
- CROWN TOOLS 3/8 Inch 10mm Detail Gouge, 12-1/2 Inch 317mm Handle, Walleted (24027)
- CROWN TOOLS 3/4 Inch - 19 mm Bent Gouge (22340)
- CROWN TOOLS 1/2 Inch PM Bowl Gouge (25035)
- CROWN TOOLS 3/8 Inch PM Ellsworth Signature Gouge (25151)
- CROWN TOOLS 5/8 Inch Mortise Chisel (21012)
- PRO-GRADE TOOLS Wood Chisel, 1/2" (63027)
- Crown Tools Wood Chisels