Shop All Wood Chisels
Crown Tools
3/4 Inch Bowl Gouge
Mfr # 24037
Zoro # G004388675
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Silver,Golden & Brown
- Material Carbon Steel & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Tools
- MFR # 24037
- Zoro # G004388675
- UPC # 766565240373
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Silver,Golden & Brown |
Material | Carbon Steel & Wood |
Description
Crown Tools 243 3/4 Inch Bowl Gouge. This 3/4-Inch Bowl Gouge is made from M2 High Speed Steel (Rockwell 62/64) and fitted with an ergonomically designed 16-Inch stained Beechwood handle with heavy duty brass ferrule. Gives up to six times the edge life of carbon tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (J07515T)
- VEGA Mag Bit Holder x 6 (1150MH1AD)
- CHANNELLOCK Tongue and Groove Pliers (420)
- KRAFT TOOL Joint Knife, Flexible, 4", Carbon Steel (DW529)
- CROWN TOOLS 3/8 Inch PM Ellsworth Signature Gouge (25151)
- CROWN TOOLS Mini Revolution Scraper (24800)
- CROWN TOOLS 3/8 Inch 10 mm Spoon Bit Gouge (22360)
- CROWN TOOLS 1 Inch PM Bowl Gouge (25039)
- CROWN TOOLS 1/2 Inch 13mm Bowl Gouge, 14 Inch 354mm Handle, Walleted (24035)
- CROWN TOOLS Bowl Finishing Scraper (24140)
- WESTWARD Wood Chisel Set, 3 PC (4YR15)
- Crown Tools Wood Chisels