Shop All Chisels
Crown Tools
3/4 Inch 19mm Rolled Edge Radius Skew Chisel, 8-1/2 Inch 216mm Handle
Mfr # 24132
Zoro # G004389177
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass & Wood
- Color Silver,Golden & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24132
- Zoro # G004389177
- UPC # 766565241325
- Country of Origin United Kingdom
- Category Chisels
Details
Material | Steel, Brass & Wood |
Color | Silver,Golden & Brown |
Description
Crown Tools 270ARSW 3/4 Inch Rolled Edge Radius Skew Chisel is hot forged from M2 High Speed Steel (Rockwell 62/64) giving up to six times the edge life of Carbon. It features an ergonomically designed 8-1/2-Inch 216-mm Beechwood handle with heavy duty brass ferrule. This skew offers both the rolled edges and the radius profile. Many turners find this shape reduces the chance of a dig-in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Ratchet 2in1 1/4-3/8 Drives (083-82720)
- MILWAUKEE TOOL 10 in. Nail Puller (48-22-9031)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.50"L, Steel (GN6C----B5-L-21)
- GEARWRENCH 3/4" Drive 24-Tooth Quick Release Ratchet Repair Kit (81499)
- CROWN TOOLS 1/8 Inch - 3 mm Skew Chisel (22220)
- CROWN TOOLS 1/4 Inch Bevel Edge, Shatterproof Handle (21035)
- CROWN TOOLS 3/4 Inch Oval Skew Chisel (24130)
- CROWN TOOLS 3/4 Inch Bevel Edge, Shatterproof Handle (21045)
- CROWN TOOLS Corner Chisel (21070)
- CROWN TOOLS 3/8 Inch 10 mm Skew Chisel (22230)
- CROWN TOOLS 1/2 Inch Square Chisel (24075)
- Crown Tools Cutting and Shaping Tools