Shop All Wood Chisels
Crown Tools
3/4 Inch 19mm 'Pro-PM' Roughing Out Gouge, Walleted
Mfr # 25000
Zoro # G304389082
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Silver,Golden & Black
- Material Metal & Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 25000
- Zoro # G304389082
- UPC # 766565250006
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Silver,Golden & Black |
Material | Metal & Brass |
Description
This 3/4-Inch Powder Metallurgy Roughing Out Gouge is exclusive new range of 'Elite' Pro-PM turning chisels. Made from an advanced Powder Metal, the molten steel has been compressed and sintered, giving the tool a cutting edge which lasts up to four or five times that of a conventional S390 High Speed Steel tool. The chisel is hardened to between 66-Degrees and 68-Degrees Rockwell, enabling the tool to have a vastly superior wear resistance, excellent grind-ability, superior toughness, a high working hardness and a high retention of hardness. The ergonomically designed stained black ash handle fitted to this tool makes the finished chisel unbeatable. 12-1/2-Inch 317-mm Black Ash Handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Driver Tx Head w/Handle, T10 (012970010)
- KNIPEX 6 1/4 in Long Nose Plier Multi-Component Grip Handle (31 15 160)
- PORTER-CABLE 15 Amp 14 in. Chop Saw (PCE700)
- KESON Measuring Wheel, Measures in Ft and 10ths (RR410)
- CROWN TOOLS 3/8 Inch 10 mm Spoon Bit Gouge (22360)
- CROWN TOOLS 3/8 Inch Bent Gouge (22350)
- CROWN TOOLS Beaver Deep Swan Neck Tool (24154)
- CROWN TOOLS 1/2 Inch Mortise Chisel (21010)
- CROWN TOOLS 12 Pieces Woodcarving Set - Display Cardboard Box (22410)
- CROWN TOOLS 3/4 Inch 19mm Spindle Gouge, 8-1/2 Inch 216mm Handle, Walleted (24025)
- CROWN TOOLS 5/16 Inch Mortise Chisel (21008)
- Crown Tools Wood Chisels