Shop All Wood Chisels
Crown Tools
3/4 Inch - 19 mm Straight Gouge
Mfr # 22260
Zoro # G804397914
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Siver,Golden & Brown
- Material Carbon Steel,Brass,Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 22260
- Zoro # G804397914
- UPC # 766565222607
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Siver,Golden & Brown |
Material | Carbon Steel,Brass,Wood |
Description
Crown Tools 2226 3/4" 19 mm Straight Gouge is hot forged from the finest carbon steel, hardened and tempered to achieve a Rockwell hardness. The blade is hand ground in the traditional manner, fitted with attractive brass ferruled Beechwood handle. These tools will remain sharp during long periods of demanding professional use. They are finely polished inside and the bevel is carefully ground.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Chisel Cold, 0.498in Shank, Chisel Bit (A047073)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID23211)
- MILWAUKEE TOOL M18 FUEL 3/4 in. High Torque Impact Wrench with Friction Ring with ONE-KEY Kit (2864-22R)
- BON TOOL Bon 15-194 Drywall Board Carrier, 29" (15-194)
- CROWN TOOLS 3/8 Inch Bent Gouge (22350)
- CROWN TOOLS 1/8 Inch - 3 mm V Tool (22370)
- CROWN TOOLS 1/2 Inch - 13 mm Straight Gouge (22290)
- CROWN TOOLS 3/8 Inch M42 Bowl Gouge Standard Grind, 16 Inch Handle (25315)
- CROWN TOOLS Woodturning 3/4 Inch Roughing Gouge (24158)
- CROWN TOOLS 3/4 Inch Bowl Gouge (24037)
- PRIME-LINE Hardened and Tempered Steel Wood Chisel, 1-1/4 Inch Wide Blade, Single Pack (W043008)
- Crown Tools Cutting and Shaping Tools