Shop All Wood Chisels
Crown Tools
3/4 Inch - 19 mm Bent Gouge
Mfr # 22340
Zoro # G204387935
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Siver,Golden & Brown
- Material Carbon Steel,Brass,Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 22340
- Zoro # G204387935
- UPC # 766565223406
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Siver,Golden & Brown |
Material | Carbon Steel,Brass,Wood |
Description
Crown Tools 2234 3/4" - 19mm Bent Gouge is hot forged from the finest carbon steel, hardened and tempered to achieve a Rockwell hardness. The blade is hand ground in the traditional manner, fitted with attractive brass ferruled Beechwood handle, these tools will remain sharp during long periods of demanding professional use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.1240 In., 4 Flute, HSS (11V429)
- PRECISION INSTRUMENTS 3/8 in. Micrometer Head Kit (PIR22AR-RK)
- MIDWEST TOOL & CUTLERY Offset Right Avia Snip (MWT-6510R)
- PROTO 1 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J10019M)
- CROWN TOOLS 3/8 Inch PM Ellsworth Signature Gouge (25151)
- CROWN TOOLS 3/4 Inch Round Nose Scraper (24056)
- CROWN TOOLS 1/2 Inch Round Nose Scraper (24055)
- CROWN TOOLS 3/8 Inch 10 mm Spoon Bit Gouge (22360)
- CROWN TOOLS 3/4 Inch Bowl Gouge (24037)
- CROWN TOOLS 5/8 Inch Mortise Chisel (21012)
- ROBERT LARSON Wood Carving 6Pc Set (765-5000)
- Crown Tools Wood Chisels