Shop All Turning Tools
Crown Tools
3/16 Inch 5mm 'Pro-PM' Diamond Parting Tool, 12-1/2 Inch 317mm Handle
Mfr # 25050
Zoro # G404397895
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal & Brass
- Color Black,Silver & Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 25050
- Zoro # G404397895
- UPC # 766565250501
- Country of Origin United Kingdom
- Category Turning Tools
Details
Material | Metal & Brass |
Color | Black,Silver & Golden |
Description
Crown Tools 246PM 3/16-Inch Powder Metallurgy Diamond Parting Tool is one of Crowns exclusive new range of 'elite' Pro-PM turning chisels. Made from an advanced Powder Metal, the molten steel has been compressed and sintered, giving the tool a cutting edge which lasts up to four or five times that of a conventional S390 High Speed Steel tool. The chisel is hardened to between 66-Degrees and 69-Degrees Rockwell, enabling the tools to have a vastly superior wear resistance, excellent grindability, superior toughness, a high working hardness and a high retention of hardness. The ergonomically designed stained black ash handle fitted to this tool makes the finished chisel unbeatable. 12-1/2-Inch 317-mm Black Ash Handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Sae Comb Wrench Set 6Pc (2265866)
- MILWAUKEE TOOL EXACT 2/0 Aluminum 12T U-Style Die (49-12-U02A)
- WOODOWL Deep Cut Utility Auger 24" x 7/16" (01004)
- IRWIN HSS Step Drill Bit 9 Sizes, 1/4-3/4", Shank Type: Hex (15103)
- CROWN TOOLS 1/4 Inch Bead Forming Tool (24095)
- CROWN TOOLS 8 Pc Woodturning Tool Set - Wooden Box (24116)
- CROWN TOOLS 8 Pc Woodturning Tool Set (24115)
- CROWN TOOLS 1/2 Inch Ring Tool (24085)
- CROWN TOOLS Woodturning Wood Lathe 1/16†Thin Parting Tool (24045)
- CROWN TOOLS 3/16 Inch Diamond Parting Tool (24050)
- MICRO 100 Indexable Profile Turning Tool (10-3642)
- Crown Tools Turning Tools