Shop All Putty & Joint Knives, Spatulas, Scrapers
Crown Tools
2-1/2 Inch x 5 Inch Rectangle, Gooseneck, Curved Cabinet Scraper Set of 3 with Burnisher
Mfr # 20185
Zoro # G004397868
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 20185
- Zoro # G004397868
- UPC # 766565201855
- Country of Origin United Kingdom
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Color | Silver |
Material | Steel |
Description
Crown Tools 377Quality 3 piece Cabinet Scraper made from 0.036-Inch 0.9mm hardened and tempered high carbon steel. Includes 2-1/2-Inch by 5-Inch rectangle, gooseneck and curved scrapers.Burnishers are required tools for cabinet scraper users. This round scraper burnisher features a polished HSS rod fitted with a comfortable dark stained beech handle.These are commonly used by cabinetmakers and woodworkers to remove very small amounts of wood in order to create a shiny, level surface. Cabinet scrapers can also be used to remove paint, glue or stain from wood surfaces. When using a cabinet scraper, it is important to scrape along the grain of the wood in order to prevent the smooth surface from being damaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT STRIKING FACE BOX WRENCH (1942)
- DRILL AMERICA m30x3.5 Carbon Steel Hex Die (DWTMHX30X3.5)
- WILLIAMS 1/4" Drive, 5mm Metric Socket, 6 Points (MMD-605)
- OEMTOOLS 36 mm Jumbo Combination Wrench (22133)
- CROWN TOOLS Cabinet Scraper Gooseneck (20186)
- CROWN TOOLS Tools 20180PK 3 Inch x 6 Inch Cabinet Scraper, Carbon Steel, PK 2 (20180)
- CROWN TOOLS 2-1/2 Inch x 5 Inch Cabinet Scraper (Gooseneck, Rectangular & Curved) - Set of 3 (20188)
- CROWN TOOLS Cabinet Scraper Burnisher with Dark Stained Beechwood Handle (20260)
- CROWN TOOLS 2-1/2 Inch x 5 Inch Cabinet Scraper - Flat (20182)
- HYDE 6 Flex SS Joint Knife (6878)
- HYDE Scraper Carbon Steel Stiff 3In (04401)
- Crown Tools Putty & Joint Knives, Spatulas, Scrapers