Shop All Wood Chisels
Crown Tools
1/8 Inch - 3mm Straight Gouge
Mfr # 22310
Zoro # G404397932
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel,Brass,Wood
- Handle Color Siver,Golden & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Tools
- MFR # 22310
- Zoro # G404397932
- UPC # 766565223109
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Material | Carbon Steel,Brass,Wood |
Handle Color | Siver,Golden & Brown |
Description
Crown Tools 2231 1/8" - 3mm Straight Gouge is hot forged from the finest carbon steel, hardened and tempered to achieve a Rockwell hardness. The blade is hand ground in the traditional manner, fitted with attractive brass ferruled Beechwood handle, these tools will remain sharp during long periods of demanding professional use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH PILOT 112-7/32 #7 (MY25006)
- KYOCERA External Grooving Toolholder, KGDR 16X2T17S (KGDR16X2T17S)
- HOUGEN 5/8 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18120)
- WERA General Purpose Torx Screwdriver T6 Round (05118182001)
- CROWN TOOLS 3/8 Inch 10mm Detail Gouge, 12-1/2 Inch 317mm Handle, Walleted (24027)
- CROWN TOOLS 3/4 Inch Bowl Finishing Scraper (25323)
- CROWN TOOLS 3/8 Inch M42 Bowl Gouge Side Grind 16 Inch Handle (25301) (25301)
- CROWN TOOLS 1/2 Inch Detail Gouge (24028)
- CROWN TOOLS 1/2 Inch Spindle Gouge (24020)
- CROWN TOOLS 3/8 Inch M42 Bowl Gouge Standard Grind, 16 Inch Handle (25315)
- EXCEL BLADES Large U Gouge Chisel Tool Carving Gouge Replacement 2 pcs., 12pk. (20350)
- Crown Tools Cutting and Shaping Tools