Shop All Wood Chisels
Crown Tools
1/8 Inch - 3 mm Straight Gouge
Mfr # 22270
Zoro # G504397887
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Siver,Golden & Brown
- Material Carbon Steel,Brass,Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Tools
- MFR # 22270
- Zoro # G504397887
- UPC # 766565222706
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Siver,Golden & Brown |
Material | Carbon Steel,Brass,Wood |
Description
Crown Tools 2227 fine quality 1/8-Inch 3-mm Straight Gouge is hot forged from the finest carbon steel, hardened and tempered to achieve a Rockwell hardness of 57/60. The blade is hand ground in the traditional manner, fitted with attractive brass ferruled Beechwood handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEED JAW 5" Non-Marring Vise Jaws (93169)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308)
- OLFA Snap-Off Utility Knife Snap-Off, 7 1/2 in L (XH-1)
- KNIPEX 9-1/2'' High Leverage Lineman's New England Head (09 01 240)
- CROWN TOOLS Woodturning 3/4 Inch Roughing Gouge (24158)
- CROWN TOOLS 1/2 Inch Detail Gouge (24028)
- CROWN TOOLS 3/8 Inch M42 Bowl Gouge Side Grind 16 Inch Handle (25301) (25301)
- CROWN TOOLS 3/4 Inch 19mm Roughing Out Gouge, 8-1/2 Inch 216mm Handle, Walleted (24000)
- CROWN TOOLS 3/4 Inch PM Round Nose Scraper (25056)
- CROWN TOOLS Mini Revolution Scraper (24800)
- CROWN TOOLS 1/4 Inch 6 mm V Tool (22380)
- Crown Tools Cutting and Shaping Tools