Shop All Turning Tools
Crown Tools
1/4 Inch Square Hollowing Tool Bent 45 Deg
Mfr # 24083
Zoro # G104397928
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel, Brass & Wood
- Color Silver,Golden & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24083
- Zoro # G104397928
- UPC # 766565240830
- Country of Origin United Kingdom
- Category Turning Tools
Details
Material | Steel, Brass & Wood |
Color | Silver,Golden & Brown |
Description
Crown Tools 279A 1/4 Inch Square Hollowing Tool Bent 45° perfect for hollowing out small vessels with Beechwood handle. Made from High Speed Steel. Gives up to 6 times the edge life of carbon tools and fitted with an ergonomically designed Beechwood handle with heavy duty brass ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools T10 Torx Screwdriver, Comfort Grip Handle (D062307)
- STARRETT Automatic Center Punch, Length 4 in, Diameter 9/16 in, Replaceable Point (18AA)
- UNCLE HENRY Knife Folding 1 Blade 3In (LB3)
- TEXTEX Burnishing Tool (20TEBURNTOOL)
- CROWN TOOLS 3/16 Inch Diamond Parting Tool (24050)
- CROWN TOOLS 8 Pc Woodturning Tool Set - Wooden Box (24116)
- CROWN TOOLS Woodturning Wood Lathe 1/16†Thin Parting Tool (24045)
- CROWN TOOLS 1 Inch Ring Tool (24090)
- CROWN TOOLS 3/8 Inch 10mm Bead Forming Tool, 8-1/2 Inch 216mm Handle, Walleted (24100)
- CROWN TOOLS 1/4 Inch Bead Forming Tool (24095)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3311)
- Crown Tools Turning Tools