Shop All Wood Chisels
Crown Tools
1/4 Inch PM Bowl Gouge
Mfr # 25026
Zoro # G604388914
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black,Silver & Golden
- Material Metal & Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 25026
- Zoro # G604388914
- UPC # 766565250266
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Black,Silver & Golden |
Material | Metal & Brass |
Description
Crown Tools 240PMW 1/4-Inch Powder Metallurgy Bowl Gouge is one of Crowns exclusive new range of 'elite' Pro-PM turning chisels. Made from an advanced Powder Metal, the molten steel has been compressed and sintered, giving the tool a cutting edge which lasts up to four/five times that of a conventional High Speed Steel tool. The chisel is hardened to between 66 degrees and 68 degrees Rockwell, enabling the tools to have a vastly superior wear resistance, excellent grindability, superior toughness, a high working hardness, and a high retention of hardness. The ergonomically designed stained black ash handle fitted to this tool makes the finished chisel unbeatable. 14-Inch 356mm Black Ash Handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Die Holder Assembly (43-72-0155)
- BESSEY Gearklamp Pad Set 5 Sets, 3101840 (3101840)
- WESTWARD Hole Saw, Bi-Metal, 4 in. (29VU38)
- HARVEY TOOL High Performance Drill for Hardened Steels, 1.524 mm, Number of Flutes: 2 (ARY0600-C6)
- CROWN TOOLS 3/4 Inch Bowl Finishing Scraper (25323)
- CROWN TOOLS 3/4 Inch Bowl Gouge (24037)
- CROWN TOOLS Beaver Deep Swan Neck Tool (24154)
- CROWN TOOLS 1/4 Inch Dog Leg Corner Cleaning Chisels (21030)
- CROWN TOOLS 1/16 Inch - 1.5mm Veiner Gouge (22330)
- CROWN TOOLS Woodturning 3/4 Inch Roughing Gouge (24158)
- IRWIN Wood Chisel, 3/8 x 4-1/2 In, Blue (M44438N)
- Crown Tools Cutting and Shaping Tools