Shop All Turning Tools
Crown Tools
1/4 Inch Parting Tool
Mfr # 24052
Zoro # G204397927
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver,Golden & Brown
- Material Steel, Brass & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24052
- Zoro # G204397927
- UPC # 766565240526
- Country of Origin United Kingdom
- Category Turning Tools
Details
Color | Silver,Golden & Brown |
Material | Steel, Brass & Wood |
Description
Fine quality 24052 / Crown Tools 245 1/4-Inch 6mm Parting Tool gives turners a real choice. They can be used as a scraper to a chisel for making beads. Essentially they are a chisel that cuts rather than scrapes. After your turning and finishing is done they can be used to cut your work to length. Blade is made from M2 High Speed Steel (Rockwell 62/64) and is approx. 6-1/2-inch long. Overall length of tool is approx.15-inch and has a beech wood stained handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99573-14-06)
- METABO PAPER DUST BAGS - 5/pk (631288000)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-2500)
- KEO 82 deg 6 Flute 7 piece Countersink Set CO (50048)
- CROWN TOOLS Pepper Mill Tool (24162)
- CROWN TOOLS 5 Pieces Carbon Steel Woodturning Set (24270)
- CROWN TOOLS 1/2 Inch Ring Tool (24085)
- CROWN TOOLS 1/4 Inch Bead Forming Tool (24095)
- CROWN TOOLS 3/16 Inch Diamond Parting Tool (24050)
- CROWN TOOLS 8 Pc Woodturning Tool Set - Wooden Box (24116)
- H & H INDUSTRIAL PRODUCTS 1/4 X 2-1/2" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9022)
- Crown Tools Indexable Tools