Shop All Wood Chisels
Crown Tools
1/4 Inch M42 Spindle Gouge, 10 Inch Handle
Mfr # 25309
Zoro # G004388514
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Color Black,Golden & Gray
- Material Brass,Steel & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 25309
- Zoro # G004388514
- UPC # 766565253090
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Black,Golden & Gray |
Material | Brass,Steel & Wood |
Description
Crown Tools 235RAZW 1/4" M42 Spindle Gouge, 10" Handle. These tools will remain sharp during long periods of demanding professional use. They are finely polished inside and the bevel is carefully ground.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.3A31X20)
- PROTO 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (J5420H)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S475)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #23 (54033)
- CROWN TOOLS 1/4 Inch Dog Leg Corner Cleaning Chisels (21030)
- CROWN TOOLS Woodturning 3/4 Inch Roughing Gouge (24158)
- CROWN TOOLS Beaver Deep Swan Neck Tool (24154)
- CROWN TOOLS 1/16 Inch - 1.5mm Veiner Gouge (22330)
- CROWN TOOLS 3/4 Inch PM Bowl Gouge (25037)
- CROWN TOOLS Pair 1/2 Inch Skew Wood Chisels (21060)
- IRWIN Wood Chisel, 1/4 x 3-1/2 In, Blue (M44414N)
- Crown Tools Wood Chisels