Shop All Turning Tools
Crown Tools
1/4 Inch 6mm Square Hollow Tool Straight, 8-1/2 Inch 216mm Handle
Mfr # 24084
Zoro # G904397937
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver,Golden & Brown
- Material Steel, Brass & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24084
- Zoro # G904397937
- UPC # 766565240847
- Country of Origin United Kingdom
- Category Turning Tools
Details
Color | Silver,Golden & Brown |
Material | Steel, Brass & Wood |
Description
Crown Tools 279 1/4" 6mm Square Hollow Tool, Straight perfect for hollowing out small vessels with 8-1/2" 216mm Beechwood handle. Made from M2 High Speed Steel. Gives up to 6 times the edge life of carbon tools and fitted with an ergonomically designed Beechwood handle with heavy duty brass ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER 2" Carbide Tipped Hole Saw (600827)
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.00005" (323-350-30)
- PROTO Tethered 9 Piece Black Chrome Reverse Combo Ratcheting Wrench Set (JSCV-9S-TT)
- WESTWARD Alloy Steel Tap, 6-32 UNC (CCT1060-107)
- CROWN TOOLS 3/8 Inch 10mm Bead Forming Tool, 8-1/2 Inch 216mm Handle, Walleted (24100)
- CROWN TOOLS 5 Pieces Carbon Steel Woodturning Set (24270)
- CROWN TOOLS 1/4 Inch Bead Forming Tool (24095)
- CROWN TOOLS 8 Pc Woodturning Tool Set (24115)
- CROWN TOOLS 8 Pc Woodturning Tool Set - Wooden Box (24116)
- CROWN TOOLS 1 Inch Ring Tool (24090)
- CROWN TOOLS 3/16 Inch Diamond Parting Tool (24050)
- Crown Tools Indexable Tools