Shop All Turning Tools
Crown Tools
1/4 Inch 6mm Combo Left & Right Captive Ring Tool, 8-1/2 Inch 216mm Handle
Mfr # 24105
Zoro # G804397884
$55.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel, Brass & Wood
- Color Silver,Golden & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Tools
- MFR # 24105
- Zoro # G804397884
- UPC # 766565241059
- Country of Origin United Kingdom
- Category Turning Tools
Details
Material | Steel, Brass & Wood |
Color | Silver,Golden & Brown |
Description
Crown Tools 277 1/4" Combo Left & Right Captive Ring Tool features an 8-1/2-Inch 216-mm Beechwood handle. It is made specifically for producing rings that are captured by the workpiece and features a double bevel which results in only one tool being necessary to complete a ring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 21/64 (45621)
- RECOIL Insert Extraction Tool (5WY47)
- MAKITA Makita 1634519 Shoe Jr3050T (163451-9)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- CROWN TOOLS 3/16 Inch Diamond Parting Tool (24050)
- CROWN TOOLS Mini Spiraling & Texturing System (24662)
- CROWN TOOLS 5 Pieces Carbon Steel Woodturning Set (24270)
- CROWN TOOLS 1 Inch Ring Tool (24090)
- CROWN TOOLS 8 Pc Woodturning Tool Set (24115)
- CROWN TOOLS 3/8 Inch 10mm Bead Forming Tool, 8-1/2 Inch 216mm Handle, Walleted (24100)
- WALTER Walter - Walter Capto - Turning tool external - negative - clamp / wedge (C6-DCLNR-45065-12)
- Crown Tools Turning Tools