Shop All Wood Chisels
Crown Tools
1/4 Inch - 6 mm Straight Gouge
Mfr # 22240
Zoro # G004397912
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Siver,Golden & Brown
- Material Carbon Steel,Brass,Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 22240
- Zoro # G004397912
- UPC # 766565222409
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Siver,Golden & Brown |
Material | Carbon Steel,Brass,Wood |
Description
Crown Tools 2224 1/4" 6 mm Straight Gouge. Finest high carbon tool steel and tempered to a Rockwell hardness, these tools will remain sharp during long periods of demanding professional use. They are finely polished inside and the bevel is carefully ground.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Flat, Zippered Tool Bags, Black/Brown/Gray, Polyester, 3 Pockets (25200)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Rx+ Series (93736RPB154570)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 1/8 in Size, Standard Socket, black oxide (84850)
- KO-KEN Socket 10mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-10)
- CROWN TOOLS 1/4 Inch Bowl Gouge (24145)
- CROWN TOOLS 1/8 Inch - 3mm Straight Gouge (22310)
- CROWN TOOLS 3/8 Inch 10mm Detail Gouge, 12-1/2 Inch 317mm Handle, Walleted (24027)
- CROWN TOOLS 3/8 Inch M42 Bowl Gouge Side Grind 16 Inch Handle (25301) (25301)
- CROWN TOOLS 1/2-Inch 13-mm Powder Metallurgy Spindle Gouge (25020)
- CROWN TOOLS Mini Revolution Scraper (24800)
- IRWIN Wood Chisel, 1/8 x 3-1/2 In, Blue (M44418N)
- Crown Tools Cutting and Shaping Tools