Shop All Wood Chisels
Crown Tools
12 Pieces Woodcarving Set - Display Cardboard Box
Mfr # 22410
Zoro # G404397864
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel,Brass,Wood
- Handle Color Siver,Golden & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Tools
- MFR # 22410
- Zoro # G404397864
- UPC # 766565224106
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Material | Carbon Steel,Brass,Wood |
Handle Color | Siver,Golden & Brown |
Description
Crown Tools 2241 12 Pieces Woodcarving Set Set - Cardboard Box. Our woodcarving tools are hot forged from the finest carbon steel, hardened & tempered to achieve a Rockwell hardness of 57/60. The blades are traditionally ground, fitted with brass ferruled rosewood handles & honed ready for use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Syphon Spray Gun (83SG)
- JET Switch For A Jet Bench Grinder (JBG6A-44)
- KNIPEX Duckbill Plier, 5", 1-1/16" Jaw (37 13 125)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 13mm 6 pt Metric Socket, 6 Points (41709)
- CROWN TOOLS 1/2 Inch PM Bowl Gouge (25035)
- CROWN TOOLS 1/8 Inch - 3 mm Straight Gouge (22270)
- CROWN TOOLS 3/4 Inch Bowl Gouge (24037)
- CROWN TOOLS 1/2 Inch Spindle Gouge (24020)
- CROWN TOOLS 3/8 Inch M42 Bowl Gouge Standard Grind, 16 Inch Handle (25315)
- CROWN TOOLS 1/2 Inch 13mm Bowl Gouge, 14 Inch 354mm Handle, Walleted (24035)
- CROWN TOOLS Beaver Deep Swan Neck Tool (24154)
- Crown Tools Wood Chisels