Shop All Wood Chisels
Crown Tools
1/2 Inch Square End Scraper
Mfr # 24136
Zoro # G304394024
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Silver,Golden & Brown
- Material Steel, Brass & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24136
- Zoro # G304394024
- UPC # 766565241363
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Silver,Golden & Brown |
Material | Steel, Brass & Wood |
Description
Crown Tools 253 1/2 Inch Square End Scraper is ideal for finishing both flat bottomed and convex projects. The square blade can also be shaped by the user to suit their own requirements. Made from M2 High Speed Steel (Rockwell 62/64) and fitted with an ergonomically designed 8-1/2-Inch stained Beechwood handle with heavy duty brass ferrule. Gives up to six times the edge life of carbon tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Prem Plastics, Thin Aluminum Saw Blade (860TCGS)
- MAKITA Bare Tool Die Grinder, 18V DC (XDG01Z)
- KIPP Adjustable Handle Size: 1 M06X25, Plastic Green RAL 6032, Comp: Stainless Steel (K0270.10686X25)
- WRIGHT TOOL Barrel Pin 1-1/16 (9A636)
- CROWN TOOLS 1/16 Inch - 1.5mm Veiner Gouge (22330)
- CROWN TOOLS 3/8 Inch M42 Bowl Gouge Standard Grind, 16 Inch Handle (25315)
- CROWN TOOLS 3/4 Inch 19mm Roughing Out Gouge, 8-1/2 Inch 216mm Handle, Walleted (24000)
- CROWN TOOLS 3/8 Inch Bent Gouge (22350)
- CROWN TOOLS 1 Inch PM Bowl Gouge (25039)
- CROWN TOOLS 3/4 Inch 19mm Spindle Gouge, 8-1/2 Inch 216mm Handle, Walleted (24025)
- CROWN TOOLS 1/2-Inch 13-mm Powder Metallurgy Spindle Gouge (25020)
- Crown Tools Wood Chisels