Shop All Wood Chisels
Crown Tools
1/2 Inch Spindle Gouge
Mfr # 24020
Zoro # G204389168
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Silver,Golden & Brown
- Material Carbon Steel & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24020
- Zoro # G204389168
- UPC # 766565240205
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Silver,Golden & Brown |
Material | Carbon Steel & Wood |
Description
Crown Tools 237 1/2" Spindle Gouge. This quality 1/2-Inch 13-mm Spindle Gouge is hot forged and ground and finished by hand from M2 High Speed Steel (Rockwell 62/64), which gives up to six times the edge life of carbon tools. It is fitted with an ergonomically designed stained 8-1/2-Inch 216-mm Beech handle with heavy duty brass ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 11/32" 12 pt SAE Socket, 12 Points (J4711TB)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18072TT)
- KO-KEN Bit Socket 13mm Square 32mm For Drain Plug 1/2 Sq. Drive (4110M-13)
- TEKTON 1/2 Inch Drive Impact Universal Joint (SIA22102)
- CROWN TOOLS Woodturning 3/4 Inch Roughing Gouge (24158)
- CROWN TOOLS 1/4 Inch Mortise Chisel (21007)
- CROWN TOOLS 1/2 Inch Mortise Chisel (21010)
- CROWN TOOLS 1/4 Inch M42 Bowl Gouge Standard Grind, 17 Inch Handle (25313)
- CROWN TOOLS 3/4 Inch 19mm Roughing Out Gouge, 8-1/2 Inch 216mm Handle, Walleted (24000)
- CROWN TOOLS 5/8 Inch Mortise Chisel (21012)
- CROWN TOOLS 1/8 Inch - 3 mm V Tool (22370)
- Crown Tools Wood Chisels