Shop All Wood Chisels
Crown Tools
1/2 Inch PM Ellsworth Signature Gouge
Mfr # 25155
Zoro # G404389234
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black,Silver & Golden
- Material Metal & Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 25155
- Zoro # G404389234
- UPC # 766565251553
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Black,Silver & Golden |
Material | Metal & Brass |
Description
Crown Tools 242EPM 1/2 Inch Powder Metallurgy Ellsworth Gouge is one of Crowns exclusive new range of 'elite' Pro-PM turning chisels. Made from an advanced Powder Metal, the molten steel has been compressed and sintered, giving the tool a cutting edge which lasts up to four or five times that of a conventional High Speed Steel tool. The chisel is hardened to between 66-Degrees and 69-Degrees Rockwell, enabling the tools to have a vastly superior wear resistance, excellent grindability, superior toughness, a high working hardness and a high retention of hardness. The ergonomically designed stained black ash handle fitted to this tool makes the finished chisel unbeatable. 16-Inch 406-mm Black Ash Handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Blowgun w 36-in. Extension and 2 Hi Flow Tips (XBG6036)
- PROTO 1 in Drive Impact Socket 2 13/16 in Size 6 pt Standard Depth, Black Oxide (J10045)
- SOWA HIGH PERFORMANCE TAPS M14 x 1.5mm Yellow Ring HSSE-V3 Spiral Flute Taps (123665)
- WIHA Electricians Tool Kit, 3 pcs. (32864)
- CROWN TOOLS 3/8 Inch M42 Bowl Gouge Standard Grind, 16 Inch Handle (25315)
- CROWN TOOLS 3/4 Inch 19mm Spindle Gouge, 8-1/2 Inch 216mm Handle, Walleted (24025)
- CROWN TOOLS 1/8 Inch - 3 mm V Tool (22370)
- CROWN TOOLS 3/4 Inch PM Bowl Gouge (25037)
- CROWN TOOLS 3/8 Inch 10 mm Spoon Bit Gouge (22360)
- CROWN TOOLS 1 Inch PM Bowl Gouge (25039)
- IRWIN Wood Chisel, 1-1/4 x 5-1/2 In, Blue (M444114N)
- Crown Tools Wood Chisels