Shop All Chisels
Crown Tools
1/2 Inch Oval Skew Chisel
Mfr # 24129
Zoro # G804394135
$58.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel, Brass & Wood
- Color Silver,Golden & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Tools
- MFR # 24129
- Zoro # G804394135
- UPC # 766565241295
- Country of Origin United Kingdom
- Category Chisels
Details
Material | Steel, Brass & Wood |
Color | Silver,Golden & Brown |
Description
Crown Tools 249 1/2 Inch Oval Skew Chisel is a long, flat, bevel-edged chisel with an angled tip. The skew chisel is an often overlooked tool in wood turning, but it has a variety of uses from roughing a spindle blank to producing intricate grooves and beads. This skew chisel is applicable for making turned table legs, bed posts, or other decorative objects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1"opening size. (2716SWH)
- WOODWARD FAB Shrinker/Stretcher, Steel, 2 in., 18 ga. (WFSS10)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 12.50mm (46498)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #21 (C23413)
- CROWN TOOLS 1-1/4 Inch Oval Skew Chisel (24133)
- CROWN TOOLS 1 Inch Skew Chisel (24070)
- CROWN TOOLS 3/8 Inch 10 mm Skew Chisel (22230)
- CROWN TOOLS 4 Pieces Butt Chisel Set (21005)
- CROWN TOOLS 3/4 Inch Bevel Edge, Shatterproof Handle (21045)
- CROWN TOOLS 1/2 Inch Square Chisel (24075)
- X1 TOOLS 3/4 Wide x 10 Long Flat SDS Chisel 1 Chisel by X1 Tools (X1E-CON-SDS-CHI-1060x1)
- Crown Tools Chisels