Shop All Wood Chisels
Crown Tools
1/2 Inch Ellsworth Signature Gouge
Mfr # 24155
Zoro # G204388970
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Silver,Golden & Brown
- Material Steel, Brass & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24155
- Zoro # G204388970
- UPC # 766565241554
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Silver,Golden & Brown |
Material | Steel, Brass & Wood |
Description
Crown Tools 242EW Ellsworth Signature Gouge. This gouge was designed by internationally recognized woodturner David Ellsworth with a special hollow, fingernail type grind. This allows its use for a wide variety of cutting actions, making it extremely versatile. Its comfortable 17-Inch tapered handle adds to its stability and helps reduce vibrations. This tool has the edge and balance for all your special projects and is the most versatile 1/2-Inch bowl gouge on the market Honing required before use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- LENOX Band Saw Blade, 10 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (77161D2B103340)
- BOSCH 14 gal. Dust Extractor Wet/Dry Vac with HEPA Filter (VAC140AH)
- WIHA Torx(R) Wing Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36514)
- CROWN TOOLS 3/4 Inch 19mm Roughing Out Gouge, 8-1/2 Inch 216mm Handle, Walleted (24000)
- CROWN TOOLS 1/2 Inch PM Bowl Gouge (25035)
- CROWN TOOLS 1/2 Inch 13mm Bowl Gouge, 14 Inch 354mm Handle, Walleted (24035)
- CROWN TOOLS 3/4 Inch Bowl Gouge (24037)
- CROWN TOOLS Woodturning 3/4 Inch Roughing Gouge (24158)
- CROWN TOOLS 3/4 Inch Bowl Finishing Scraper (25323)
- SURTEK Professional wood chisel 7/8" (FF-7/8)
- Crown Tools Cutting and Shaping Tools