Shop All Wood Chisels
Crown Tools
1/2 Inch Detail Gouge
Mfr # 24028
Zoro # G904389123
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Silver,Golden & Brown
- Material Carbon Steel & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24028
- Zoro # G904389123
- UPC # 766565240281
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Silver,Golden & Brown |
Material | Carbon Steel & Wood |
Description
Crown Tools 238D 1/2 Inch Shallow Flute 'Detail Gouge' is ideal for cutting coves and beads. The shallow flute permits a smoother cut, and gives less vibration due to more metal being under the flute. Made from High Speed Steel and fitted with an ergonomically designed Beechwood handle with heavy duty brass ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Close Quarters Mini Bit Ratchet (SBW90)
- PROTO Proto J5465 1/2" Drive Extension 36" (J5465)
- DRILL AMERICA 5/8"x1" HSS Annular Cutter (DWC5-530-116)
- EKLIND SAE Plain Ball Hex Key, 7/32" Tip Size, 4 7/8 in Long, 1 1/32 in Short, 10 PK (18214)
- CROWN TOOLS Woodturning 3/4 Inch Roughing Gouge (24158)
- CROWN TOOLS 1/2 Inch - 13 mm Straight Gouge (22250)
- CROWN TOOLS 12 Pieces Woodcarving Set - Display Cardboard Box (22410)
- CROWN TOOLS 1/8 Inch - 3 mm Straight Gouge (22270)
- CROWN TOOLS 3/8 Inch Bent Gouge (22350)
- CROWN TOOLS Bowl Finishing Scraper (24140)
- CROWN TOOLS 1/16 Inch - 1.5mm Veiner Gouge (22330)
- Crown Tools Wood Chisels