Shop All Turning Tools
Crown Tools
1/2 Inch 13mm Three Point Tool, Walleted
Mfr # 24093
Zoro # G704397915
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass & Wood
- Color Silver,Golden & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Tools
- MFR # 24093
- Zoro # G704397915
- UPC # 766565240939
- Country of Origin United Kingdom
- Category Turning Tools
Details
Material | Steel, Brass & Wood |
Color | Silver,Golden & Brown |
Description
Crown Tools 271D unique multi-purpose 1/2" 13mm Three Point Tool, Walleted. It is ideal for both beginners and experienced woodturners. This tool can be used as a skew, and is also suitable for faceplate and spindle work. Made from M2 High Speed Steel (Rockwell 62/64) and fitted with an ergonomically designed stained Beechwood handle with heavy duty brass ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 3 x 3 P350 Drill Press Vise (370236)
- JET Jrb-14, 6In. Riser Block For 14In. Bands (708717)
- CHICAGO PNEUMATIC Vibration Isolation Pad, 4x4x1/2 In (1310710616)
- HHIP 5 Piece Extra Long Drive Pin Punch Set (8600-4103)
- CROWN TOOLS 8 Pc Woodturning Tool Set (24115)
- CROWN TOOLS 1/4 Inch 6mm Combo Left & Right Captive Ring Tool, 8-1/2 Inch 216mm Handle (24105)
- CROWN TOOLS 3/8 Inch 10mm Bead Forming Tool, 8-1/2 Inch 216mm Handle, Walleted (24100)
- CROWN TOOLS Mini Spiraling & Texturing System (24662)
- CROWN TOOLS Pepper Mill Tool (24162)
- CROWN TOOLS 8 Pc Woodturning Tool Set - Wooden Box (24116)
- MICRO 100 Indexable Profile Turning Tool (10-3651)
- Crown Tools Turning Tools