Shop All Chisels
Crown Tools
1/2 Inch 13mm Diamond Point Chisel, 8-3/4 Inch 216mm Handle, Walleted
Mfr # 24080
Zoro # G604394199
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass & Wood
- Color Silver,Golden & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24080
- Zoro # G604394199
- UPC # 766565240809
- Country of Origin United Kingdom
- Category Chisels
Details
Material | Steel, Brass & Wood |
Color | Silver,Golden & Brown |
Description
Crown Tools 273 1/2" Diamond Point Chisel features an 8-3/4-Inch 216-mm Beechwood handle with brass ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Socket Extension, 1/4"Dr, 6" (KTI-21006)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X90, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X90)
- CHICAGO PNEUMATIC Air Hammer, 3 in Stroke L, 1,725 bpm (CP4284)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/16 In (HT566LX)
- CROWN TOOLS 1 Inch Skew Chisel (24070)
- CROWN TOOLS 1/2 Inch Square Chisel (24075)
- CROWN TOOLS 1/8 Inch - 3 mm Skew Chisel (22220)
- CROWN TOOLS 3/4 Inch Oval Skew Chisel (24130)
- CROWN TOOLS 3/4 Inch Bevel Edge, Shatterproof Handle (21045)
- CROWN TOOLS 1/2 Inch Skew Chisel (24065)
- S&G TOOL AID LONG PNEUMATIC HAMMER CHISEL (SG91140)
- Crown Tools Cutting and Shaping Tools