Shop All Wood Chisels
Crown Tools
1/2 Inch 13mm Bowl Gouge, 14 Inch 354mm Handle, Walleted
Mfr # 24035
Zoro # G604388617
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Silver,Golden & Brown
- Material Carbon Steel & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24035
- Zoro # G604388617
- UPC # 766565240359
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Silver,Golden & Brown |
Material | Carbon Steel & Wood |
Description
Crown Tools 242 1/2" 13mm Bowl Gouge, 14" 354mm Handle, Walleted. This gouge is ideal for making bowls and is a must in the shop for every bowl turner. Extra length of the handle allows greater control and comfort for those long turning sessions M2 High speed steel blades stay sharp up to six times longer than carbon steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .504 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481729)
- DRILL AMERICA 2-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2625)
- RIDGID Pins, PK5 (41545)
- ARTU SDS Plus Drill Bit 1" x 12"L (01298)
- CROWN TOOLS Beaver Deep Swan Neck Tool (24154)
- CROWN TOOLS 3/4 Inch Bowl Gouge (24037)
- CROWN TOOLS 3/4 Inch Round Nose Scraper (24056)
- CROWN TOOLS Woodturning 3/4 Inch Roughing Gouge (24158)
- CROWN TOOLS 1/2 Inch Detail Gouge (24028)
- CROWN TOOLS 3/8 Inch Bent Gouge (22350)
- CROWN TOOLS 3/8 Inch M42 Bowl Gouge Side Grind 16 Inch Handle (25301) (25301)
- Crown Tools Cutting and Shaping Tools