Shop All Wood Chisels
Crown Tools
1/2-Inch 13-mm Powder Metallurgy Spindle Gouge
Mfr # 25020
Zoro # G004389207
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal & Brass
- Handle Color Black,Silver & Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Tools
- MFR # 25020
- Zoro # G004389207
- UPC # 766565250204
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Material | Metal & Brass |
Handle Color | Black,Silver & Golden |
Description
Crown Tools 237PM 1/2-Inch 13-mm Powder Metallurgy Spindle Gouge is one of Crowns exclusive new range of 'elite' Pro-PM turning chisels. Made from an advanced Powder Metal, the molten steel has been compressed and sintered, giving the tool a cutting edge which lasts up to four or five times that of a conventional High Speed Steel tool. The chisel is hardened Rockwell, enabling the tools to have a vastly superior wear resistance, excellent grindability, superior toughness, a high working hardness and a high retention of hardness. The ergonomically designed stained black ash handle fitted to this tool makes the finished chisel unbeatable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 90 deg SF 5 piece Countersink Set HSS (53029)
- INGERSOLL-RAND Air Pencil Grinder (320PG)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 2-1/2"L (61-122)
- DORIAN Knurling Tool, Revolving, 5 1/2 In OAL (3SHKT-75-M)
- CROWN TOOLS 3/8 Inch 10mm Detail Gouge, 12-1/2 Inch 317mm Handle, Walleted (24027)
- CROWN TOOLS 3/4 Inch Bowl Gouge (24037)
- CROWN TOOLS 12 Pieces Woodcarving Set - Display Cardboard Box (22410)
- CROWN TOOLS 3/8 Inch PM Ellsworth Signature Gouge (25151)
- CROWN TOOLS 1/8 Inch - 3mm Straight Gouge (22310)
- CROWN TOOLS 1/16 Inch - 1.5mm Veiner Gouge (22330)
- SURTEK Professional wood chisel 1/4" (FF-1/4)
- Crown Tools Cutting and Shaping Tools